Shop All Coated Gloves
Emerald Cx
EMERALD CX 10-GAUGE, VP, Size 5, PR
Mfr # PS10NXFN-5
Zoro # G8825483
Sold in multiples of 60 for $891.00
$891.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Construction Seamless Knit
- Glove Materials Polyester/Stainless Steel
- Base Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emerald Cx
- MFR # PS10NXFN-5
- Zoro # G8825483
- Country of Origin Honduras
- Category Coated Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Mechanics Gloves, 2XL, Black/White, Spandex/Nylon (14702X)
- DECIBULLZ Custom Molded Earplugs Blue, 31 NRR, Simple DIY Process, Remoldable if needed (PLG1-BLU)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ SMALL)
- HY-KO Pool Rules (North Carolina) Sign 20" x 28", 5PK (A20413)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP14810)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (VP9669XL)
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY81)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (BO500W-XL)
- 212 PERFORMANCE Nitrile Foam-Dipped Touchscreen Compatable Seamless Work Glove in Black and Gray, Large, 12PK (SC5A-06-010)
- THE ORIGINAL NITTY GRITTY Natural Rubber Latex Coated Gloves, Full Coverage, Yellow, L, PR (65NFW-10)
- KYORENE 15g Gray Kyorene Graphene A2 Liner (XXL) PK Gloves (00-207 (XXL))
- Emerald Cx Gloves & Hand Protection