Shop All Coated Gloves
Emerald Cx
EMERALD CX 10-GAUGE, VP, Size 10, PR
Mfr # PS10NXFN-10
Zoro # G8825860
original price:
$14.85
13% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Construction Seamless Knit
- Glove Materials Polyester/Stainless Steel
- Base Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emerald Cx
- MFR # PS10NXFN-10
- Zoro # G8825860
- Country of Origin Honduras
- Category Coated Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 (WHE00097-210)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 3XL (S63219)
- SHOWA ATLAS Gloves Atlas Fit Medium (300M-08.RT)
- MCR SAFETY Cotton/Polyester Fingerless Dots, PK12 (9508XLM)
- HEXARMOR Safety Glove, Poly Palm, Txturd, Grey, XL, PR (2068XBP-XL (10))
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (125-S)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Medium, 12pk (16-564/M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9679XS)
- TRAFFI TG3240 LXT Cut A2 MicroDex Nitrile Glove, Size 11 (TG3240-AM-11)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, XL (DX1040)
- PORTWEST NPR Pro Nitrile Foam, Med (AP65)
- Emerald Cx Gloves & Hand Protection