Shop All Cut-Resistant Gloves
Emerald Cx
Cut-Resistant Glove, 1 PR
Mfr # S10NXFNLT-5
Zoro # G3824902
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emerald Cx
- MFR # S10NXFNLT-5
- Zoro # G3824902
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC (DL1BDB1)
- CONDOR Gas Cylinder Cabinet, 35" Hx20" W (491M93)
- MCR SAFETY Cut Resistant Sleeve, 18" L, Blue/White (9318DT510T)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3 ft.x8 ft., 3 Causes (60-45-3696-SA754)
- EMERALD CX Work Gloves, Nitrile, M, Yellow/Yellow, PR (S13CXSI-8)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 8, PR (S10NXFN-8)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 9, PR (S10NXFN-9)
- EMERALD CX Work Gloves, Nitrile, L, Yellow/Yellow, PR (S13CXSI-9)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 11, PR (S10NXFN-11)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- SUPERIOR GLOVE Grey Dyneema Pu Pm Ctsz 8, PR (S13SXGPUQ8)
- Emerald Cx Gloves & Hand Protection