Shop All Cut-Resistant Gloves
Emerald Cx
Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 12, 1 PR
Mfr # PS10NXFN-12
Zoro # G8713529
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 12
- ANSI/ISEA Cut Level A6
- Size 12
- Glove Coating Material Foam Nitrile
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emerald Cx
- MFR # PS10NXFN-12
- Zoro # G8713529
- Country of Origin Honduras
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 12 |
Size | 12 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Foam Nitrile |
Color | Black |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHF8)
- NEWSTRIPE Stencil, 8" FIRE LANE, 1/16" (10001971)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T2 (A-1218 Private Prop - P P N T2)
- KISHIGO 4XL Class 3 High Visibility Vest, Lime (1242-4X)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 8, PR (S10NXFN-8)
- EMERALD CX Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 8, 1 PR (PS10NXFN-8)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 9, PR (S10NXFN-9)
- EMERALD CX Work Gloves, Nitrile, L, Yellow/Yellow, PR (S13CXSI-9)
- EMERALD CX Work Gloves, Nitrile, M, Yellow/Yellow, PR (S13CXSI-8)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 11, PR (S10NXFN-11)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, M, 10" L, PR (SKC2SN-03-M)
- Emerald Cx Cut-Resistant Gloves