Shop All Cut-Resistant Gloves
Emerald Cx
Cut Resist Glove, Foam Nitrile, Size 9, PR
Mfr # S10NXFN-9
Zoro # G2540453
product price: $26.25
/pr
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- ANSI/ISEA Cut Level A6
- Size ( 9 )
- Glove Coating Material Foam Nitrile
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emerald Cx
- MFR # S10NXFN-9
- Zoro # G2540453
- Country of Origin Canada
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | ( 9 ) |
Glove Length | 10 in |
Size- Numeric | 9 |
Description
CutResistant Glove, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI, Insulated No, Glove Hand Style Left And Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Wall Red Lens, Lens, Red (LENS-R2)
- RADIANS VisionAid® 1LCL211B- 16 Oz Bottle Lens Cleaning Solution, Case of 24 (1LCL211B)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (19L420)
- BAUSCH + LOMB Bausch & Lomb BAL8574GMBD Sight Savers Lens Cleaning Tissues - Multicolor (BAL8574GMBD)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 11, PR (S10NXFN-11)
- EMERALD CX Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 8, 1 PR (PS10NXFN-8)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 7, PR (S10NXFN-7)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 8, PR (S10NXFN-8)
- EMERALD CX Work Gloves, Nitrile, L, Yellow/Yellow, PR (S13CXSI-9)
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, M, 1 PR (9381MLH)
- Emerald Cx Cut-Resistant Gloves