Shop All Fryers
Emerald
5.2 Liter Grey Digital Air Fryer
Mfr # SM-AIR-1813
Zoro # G1413576
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Emerald Extra-Large 1813 Air Fryer with a sleek new gray designed body, provides an easy and healthy way of preparing your favorite ingredients. By using hot rapid air circulation, it is able to make numerous dishes and tasty delicacies. This wonderful product is designed to heat up foods with little to no oil at all. It also includes a non-stick basket and pan.
Removable non-stick basket and pan
Multi-function: fry/roast/bake/grill
Select your cooking setting from one of the 7-preset programs
Adjustable temperature control 180-400°
Built in timer 0-60 minutes
1800-Watts
Includes various recipes
Sleek new design- gray body
Removable non-stick basket and pan
Multi-function: fry/roast/bake/grill
Select your cooking setting from one of the 7-preset programs
Adjustable temperature control 180-400°
Built in timer 0-60 minutes
1800-Watts
Includes various recipes
Sleek new design- gray body
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Kason® - 10172000006 Latch With Strike (00-851800-00666)
- AMERICAN RANGE Pilot Tip Assembly For Arkb (A80141)
- LINCOLN Conveyor Control 1-24Min (370017)
- HOSHIZAKI Gear Motor/416921-05, #2U0147-01 (2U0147-01)
- EMERALD 5.2L Digital Air Fryer (1804) (SM-AIR-1804)
- EMERALD Air Fryer 1800 Watts with Digital LED Touch Display Slide Out Pan, Detachable Basket 52L Capacity (SM-AIR-1804-5.0)
- EMERALD 11 Quart Manual Air Fryer 1000 Watts (SM-AIR-1791)
- EMERALD Compact Air Fryer with Temperature Control- 2L Capacity (SM-AIR-1800)
- EMERALD Air Fryer 5.2 l Capacity with Digital LED Touch Display (1807) (SM-AIR-1807)
- EMERALD 3.2L Digital AIr Fryer (1802) (SM-AIR-1802)
- BACKYARD PRO BPM4G 4 Gallon Steel Liquid Propane Outdoor Deep Fryer with Mobile Stand - 90000 BTU (554BPM4G)
- Emerald Fryers