Shop All Chemical Test Strips
Emd
PH Test, Strip, 7.5 - 14 pH, Pk100
Mfr # 9587-1
Zoro # G4283605
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 7.5 to 14.0 pH
- Length 2 7/8 in
- pH Resolution 7.5 to 14.0 pH
- Testing Parameter Two Color Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emd
- MFR # 9587-1
- Zoro # G4283605
- Country of Origin Unknown
- Category Chemical Test Strips
Dimensions
Length | 2 7/8 in |
Width | 1/4 in |
Overall Width | 1/4 in |
Overall Length | 2 7/8 in |
Details
Testing Parameter | pH |
Range | 7.5 to 14.0 pH |
Item | pH Test |
pH Resolution | 7.5 to 14.0 pH |
Testing Parameter Two | Color Scale |
Number of Tests | 100 |
Testing Parameter Four | Color Scale |
Testing Parameter Five | Color Scale |
Testing Parameter Three | Color Scale |
Type | Strip |
Test Form | Strip |
Test Type | Strip |
Parameter Measurements Included | 7.5 to 14.0 pH |
Test Detects For | pH |
Testing Parameter One | pH |
Description
pH Test, Test Form Strip, Overall Length 2 7/8 in, Test Type Strip, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 7.5 to 14.0 pH, Number of Tests 100, pH Resolution 7.5 to 14.0 pH, Test Detects For pH, Testing Parameter Four Color Scale, Testing Parameter Three Color Scale, Testing Parameter Two Color Scale, Testing Parameter Five Color Scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- AMSCOPE Microscope Slides Plastic Storage Container - Holds up to 50 Slides (PS50-PBC)
- HEATHROW SCIENTIFIC Cube Tube Rack, PK5 (HS29050A)
- AMSCOPE 80 LED Compact Ring Light with Built-in Dimmer for Stereo Microscopes (LED-80S)
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- EMD PH Test Strip, 4.0 to 7.0 pH, PK100 (EMD 1.09542.0001)
- EMD PH Test Strip, 2.0 to 9.0 pH, PK100 (EMD 1.09584.0001)
- EMD PH Test Strip, 5.0 to 10.0 pH, PK100 (EMD 1.09533.0001)
- EMD PH Test Strip, 2.5 to 4.5 pH, PK100 (EMD 1.09541.0001)
- EMD PH Strip, 6.5 to 10.0 pH, PK600 (EMD 1.09543.0007)
- INDUSTRIAL TEST SYSTEMS Water Quality Test Kit, 15-Param, 25Test (487986)
- Emd Chemical Test Strips