Shop All Chemical Test Strips
Emd
PH Test Strip, 4.0 to 7.0 pH, PK100
Mfr # EMD 1.09542.0001
Zoro # G6977451
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 4 to 7 pH
- Detects For pH
- Type Strip
- Number of Tests 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emd
- MFR # EMD 1.09542.0001
- Zoro # G6977451
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Details
Testing Parameter | pH |
Range | 4 to 7 pH |
Detects For | pH |
Item | pH Test Strips |
Type | Strip |
Number of Tests | 100 |
pH Resolution | 0.3 pH |
Maximum Alkalinity Measurement | 7 pH |
Minimum Alkalinity Measurement | 4 pH |
Test Type | pH Test |
Parameter Measurements Included | 4 to 7 pH |
Testing Parameter One | pH |
Test Form | Strip |
Test Detects For | pH |
Description
pH Test Strips, Test Form Strip, Overall Length Not Applicable, Test Type pH Test, Testing Parameter One pH, Overall Width Not Applicable, Parameter Measurements Included 4 to 7 pH, Number of Tests 100, pH Resolution 0.3 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- ZORO SELECT Utility Funnel, 65 mm ID, PK100 (3KWR2)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- EMD PH Test Strip, 2.5 to 4.5 pH, PK100 (EMD 1.09541.0001)
- EMD PH Test Strip, 5.0 to 10.0 pH, PK100 (EMD 1.09533.0001)
- EMD PH Test Strip, 2.0 to 9.0 pH, PK100 (EMD 1.09584.0001)
- EMD PH Strip, 6.5 to 10.0 pH, PK600 (EMD 1.09543.0007)
- EMD PH Test Strip, 11.0 to 13.0 pH, PK100 (EMD 1.09545.0001)
- EMD PH Test Strip, 0 to 14 pH, PK100 (1.09535.0007)
- ALLPOINTS Test Strips, Water Hardness (851259)
- Emd Chemical Test Strips