Shop All Chemical Test Strips
Emd
PH Test, Strip, 4.0 - 7.0 pH, Pk100
Mfr # 9582-1
Zoro # G4283623
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 4 to 7 pH
- Testing Parameter Two Color Scale
- Testing Parameter Three Color Scale
- pH Resolution 4.0 to 7.0 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emd
- MFR # 9582-1
- Zoro # G4283623
- Country of Origin Unknown
- Category Chemical Test Strips
Dimensions
Width | 1/4 in |
Length | 2 7/8 in |
Overall Length | 2 7/8 in |
Overall Width | 1/4 in |
Details
Testing Parameter | pH |
Range | 4 to 7 pH |
Item | pH Test |
Testing Parameter Two | Color Scale |
Testing Parameter Three | Color Scale |
pH Resolution | 4.0 to 7.0 pH |
Testing Parameter Four | Color Scale |
Type | Strip |
Testing Parameter Five | Color Scale |
Number of Tests | 100 |
Test Detects For | pH |
Parameter Measurements Included | 4.0 to 7.0 pH |
Test Type | Strip |
Testing Parameter One | pH |
Test Form | Strip |
Description
pH Test, Test Form Strip, Overall Length 2 7/8 in, Test Type Strip, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 4.0 to 7.0 pH, Number of Tests 100, pH Resolution 4.0 to 7.0 pH, Test Detects For pH, Testing Parameter Four Color Scale, Testing Parameter Three Color Scale, Testing Parameter Two Color Scale, Testing Parameter Five Color Scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- FORNEY CONTACT TIPS .030 PK4 (60171)
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- UNITED Beaker, Low-Form, Borosilicate, 10000 mL (BG1000-10000)
- EMD PH Test Strip, 0 to 2.5 pH, PK100 (EMD 1.09540.0001)
- EMD PH Test Strip, 4.0 to 7.0 pH, PK100 (EMD 1.09542.0001)
- EMD PH Test Strip, 2.5 to 4.5 pH, PK100 (EMD 1.09541.0001)
- EMD PH Test Strip, 0 to 14 pH, PK100 (1.09535.0007)
- EMD PH Test Strip, 2.0 to 9.0 pH, PK100 (EMD 1.09584.0001)
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- Emd Chemical Test Strips