Shop All Chemical Test Strips
Emd
PH Test Strip, 2.5 to 4.5 pH, PK100
Mfr # EMD 1.09541.0001
Zoro # G6384217
product price: $58.99
/pk 100, $0.59/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 2.5 to 4.5 pH
- Type Strip
- Detects For pH
- pH Resolution 0.3 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emd
- MFR # EMD 1.09541.0001
- Zoro # G6384217
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Details
Testing Parameter | pH |
Range | 2.5 to 4.5 pH |
Item | pH Test Strips |
Type | Strip |
Detects For | pH |
pH Resolution | 0.3 pH |
Number of Tests | 100 |
Test Type | pH Test |
Parameter Measurements Included | 2.5 to 4.5 pH |
Testing Parameter One | pH |
Maximum Alkalinity Measurement | 4.5 pH |
Test Form | Strip |
Minimum Alkalinity Measurement | 2.5 pH |
Test Detects For | pH |
Description
pH Test Strips, Test Form Strip, Overall Length Not Applicable, Test Type pH Test, Testing Parameter One pH, Overall Width Not Applicable, Parameter Measurements Included 2.5 to 4.5 pH, Number of Tests 100, pH Resolution 0.3 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2556)
- SP SCIENCEWARE Funnel, Powder, Large, Polyethylene (H14684-0000)
- UNITED SCIENTIFIC Wave Demonstrator Spring Set (Both Sprin (WDSET1)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3YJW8)
- EMD PH Strip, 6.5 to 10.0 pH, PK600 (EMD 1.09543.0007)
- EMD PH Test Strip, 0 to 2.5 pH, PK100 (EMD 1.09540.0001)
- EMD PH Test Strip, 0 to 14 pH, PK100 (1.09535.0007)
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- EMD PH Test Strip, 4.0 to 7.0 pH, PK100 (EMD 1.09542.0001)
- EMD PH Test Strip, 2.0 to 9.0 pH, PK100 (EMD 1.09584.0001)
- CYTIVA WHATMAN PH Indicator Strip, pH, 3-15/16in.L, PK200 (2627-990)
- Emd Chemical Test Strips