Shop All Chemical Test Strips
Emd
PH Test Strip, 2.0 to 9.0 pH, PK100
Mfr # EMD 1.09584.0001
Zoro # G6628334
original price:
$72.91
24% off
new price: $54.99
/pk 100, $0.55/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Testing Parameter pH
- Range 2.0 to 9.0 pH
- Detects For pH
- Type Strip
- pH Resolution 0.5 pH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emd
- MFR # EMD 1.09584.0001
- Zoro # G6628334
- Country of Origin Germany
- Category Chemical Test Strips
Dimensions
Details
Testing Parameter | pH |
Range | 2.0 to 9.0 pH |
Detects For | pH |
Item | pH Test Strips |
Type | Strip |
pH Resolution | 0.5 pH |
Number of Tests | 100 |
Test Detects For | pH |
Parameter Measurements Included | 2 to 9 pH |
Maximum Alkalinity Measurement | 9 pH |
Test Form | Strip |
Testing Parameter One | pH |
Minimum Alkalinity Measurement | 2 pH |
Test Type | pH Test |
Description
pH Test Strips, Test Form Strip, Overall Length Not Applicable, Test Type pH Test, Testing Parameter One pH, Overall Width Not Applicable, Parameter Measurements Included 2 to 9 pH, Number of Tests 100, pH Resolution 0.5 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 1X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C10-ZS)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 1, PK 12 (33307)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., PK500 (B01020)
- SP SCIENCEWARE Mini Desiccator Cabinet, Clear, 10 In L (F42075-1000)
- EMD Test Strips, 10 to 400 ppm, PK100 (EMD 1.10013.0001)
- EMD PH Test Strip, 5.0 to 10.0 pH, PK100 (EMD 1.09533.0001)
- EMD PH Test Strip, 0 to 2.5 pH, PK100 (EMD 1.09540.0001)
- EMD PH Test Strip, 11.0 to 13.0 pH, PK100 (EMD 1.09545.0001)
- EMD PH Strip, 6.5 to 10.0 pH, PK600 (EMD 1.09543.0007)
- EMD PH Test Strip, 4.0 to 7.0 pH, PK100 (EMD 1.09542.0001)
- INDUSTRIAL TEST SYSTEMS Test Strip, Total Hardness, 0-1000ppm, PK30 (481108)
- Emd Chemical Test Strips