Shop All Chemicals Starting with N
This Product is Discontinued
Emd
Nitric Acid, 500mL (Discontinued)
Mfr # EMD NX0409-4
Zoro # G1175229
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Container Material Clear Glass
- Molecular Weight 63.01
- Chemical Container Size 500 mL
- Chemical Formula HNO3
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emd
- MFR # EMD NX0409-4
- Zoro # G1175229
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Nitric Acid |
Chemical Container Material | Clear Glass |
Molecular Weight | 63.01 |
Chemical Formula | HNO3 |
Chemical Container Type | Bottle |
CAS Number | 7697-37-2 |
Concentration | 70% |
Description
Nitric Acid, Concentration 70 Percent, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Acids
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.