Shop All Chemicals Starting with M
This Product is Discontinued
Emd
Methanol, 4L (Discontinued)
Mfr # EMD MX0485-3
Zoro # G1175061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Chemical Formula CH4O
- Molecular Weight 32.04
- Chemical Container Size 4 L
- CAS Number 67-56-1
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emd
- MFR # EMD MX0485-3
- Zoro # G1175061
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 4 L |
Details
Item | Methanol |
Chemical Formula | CH4O |
Molecular Weight | 32.04 |
CAS Number | 67-56-1 |
Chemical Container Type | Bottle |
Concentration | 100% |
Chemical Container Material | Plastic |
Description
Methanol, Concentration 100 Percent, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH4O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Container Size 4 L, Chemical Family Type Solvents
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.