Shop All Chemicals Starting with I
This Product is Discontinued
Emd
Isopropyl Alcohol, 1L (Discontinued)
Mfr # EMD PX1834-6
Zoro # G1175280
Free Shipping & Returns
This Product is Discontinued
Key Features
- CAS Number 67-63-0
- Chemical Formula CH3CHOHCH3
- Chemical Container Material Clear Glass
- Concentration 100%
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emd
- MFR # EMD PX1834-6
- Zoro # G1175280
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 L |
Details
Item | Isopropyl Alcohol |
CAS Number | 67-63-0 |
Chemical Formula | CH3CHOHCH3 |
Chemical Container Material | Clear Glass |
Concentration | 100% |
Chemical Container Type | Bottle |
Molecular Weight | 60.1 |
Description
Isopropyl Alcohol, Concentration 100 Percent, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula CH3CHOHCH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 L, Chemical Family Type Solvents
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.