Shop All Chemicals Starting with H
This Product is Discontinued
Emd
Hydrochloric Acid, 2.5L (Discontinued)
Mfr # EMD HX0603-3
Zoro # G1175043
This Product is Discontinued
Key Features
- Concentration 100%
- Molecular Weight 36.45
- Chemical Container Type Bottle
- CAS Number 7647-01-0
- Chemical Container Size 2.5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emd
- MFR # EMD HX0603-3
- Zoro # G1175043
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 2.5 L |
Details
Item | Hydrochloric Acid |
Concentration | 100% |
Molecular Weight | 36.45 |
Chemical Container Type | Bottle |
CAS Number | 7647-01-0 |
Chemical Container Material | Clear Glass |
Chemical Formula | HCl |
Description
Hydrochloric Acid, Concentration 100 Percent, CAS Number 7647-01-0, Molecular Weight 36.45, Chemical Formula HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 2.5 L
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.