Shop All Chemicals Starting with A
This Product is Discontinued
Emd
Ammonium Hydroxide, 2.5L (Discontinued)
Mfr # EMD AX1303-3
Zoro # G1175000
This Product is Discontinued
Key Features
- Chemical Container Type Bottle
- Chemical Formula NH4OH
- Molecular Weight 35.05
- Concentration 100%
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emd
- MFR # EMD AX1303-3
- Zoro # G1175000
- Country of Origin Germany
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 2.5 L |
Details
Item | Ammonium Hydroxide |
Chemical Container Type | Bottle |
Chemical Formula | NH4OH |
Molecular Weight | 35.05 |
Concentration | 100% |
Chemical Container Material | Clear Glass |
CAS Number | 1336-21-6 |
Description
Ammonium Hydroxide, Concentration 100 Percent, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 2.5 L, Chemical Family Type Bases
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.