Shop All AC & Refrigeration Compressors
Embraco
Refrigeration Compressor, 6626 BtuH
Mfr # NT6215Z
Zoro # G4050667
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 6,626 BtuH
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 3/8 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Embraco
- MFR # NT6215Z
- Zoro # G4050667
- Country of Origin Slovakia
- Category AC & Refrigeration Compressors
Dimensions
Base Mount Length | 4 13/16 in |
Length | 10 11/16 in |
Base Mount Width | 8 in |
Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Width | 7 5/16 in |
Details
Item | Refrigeration Compressor |
BtuH | 6,626 BtuH |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 3/8 in |
Line Connection Discharge I.D. | 1/4 in |
Start Cap. MFD/Volts | 145 to 175/165 |
Amps | 44 A |
Type of Compressor Oil | POE |
Includes | Electricals and Mounting Accessories |
Potential Relay | 2271016 |
Application | Vending Machine, Light Commercial Refrigeration |
Standards | ASHRAE |
Refrigerant Type | R-134a |
Nominal HP | 1/2 hp |
Hz | 60 |
Description
Refrigeration Compressor, BtuH 6,626 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 3/8 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/2 hp, 60 Hz, 44 A Amps, Base Mount Length 4 13/16 in, Base Mount Width 8 in, Length 10 11/16 in, Width 7 5/16 in, Height 8 in, Standards ASHRAE, Includes Electricals and Mounting Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-509)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2139)
- RITTAL Heat Exchangr, Roofmount, 10246/13661 BtuH (3210510)
- TRANE Silicon-Nitride Igniter (IGN00145)
- EMBRACO Refrigeration Compressor, 3135 BtuH, 115V (FF8.5HBK1)
- EMBRACO Refrigeration Compressor, 5300 BtuH, 115V (FFI12HBX1)
- EMBRACO Refrigeration Compressor, 4400 BtuH (FFI10HBX)
- EMBRACO Refrigeration Compressor, 3080 BtuH, 115V (FF8.5BK)
- EMBRACO Refrigeration Compressor, 3650 BtuH, 115V (FF10HBX1)
- EMBRACO Refrigeration Compressor, 5300 BtuH, PK20 (FFI12HBX)
- AAON COMP ZPD103KCETF5155 230V (V06210)
- Embraco AC & Refrigeration Compressors