Shop All AC & Refrigeration Compressors
Embraco
Refrigeration Compressor, 5300 BtuH, PK20
Mfr # FFI12HBX
Zoro # G3983990
product price: $4,062.99
/pk 20, $203.15/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,062.99
Free 30-Day Returns
Key Features
- BtuH 5,300
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Embraco
- MFR # FFI12HBX
- Zoro # G3983990
- Country of Origin Brazil
- Category AC & Refrigeration Compressors
Dimensions
Length | 8 in |
Base Mount Length | 4 in |
Width | 6 13/16 in |
Manufacturers Warranty Length | 1 yr |
Base Mount Width | 6 1/2 in |
Height | 8 1/2 in |
Details
Item | Refrigeration Compressor |
BtuH | 5,300 |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Potential Relay | 513506066 |
Hz | 60 |
Nominal HP | 1/3 hp |
Standards | ASHRAE |
Type of Compressor Oil | POE |
Application | Vending Machine, Light Commercial Refrigeration |
Amps | 43 A |
Includes | Electricals and Mounting Accessories |
Refrigerant Type | R-134a |
Start Cap. MFD/Volts | 378 to 454/165 |
Description
Refrigeration Compressor, BtuH 5,300 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/3 hp, 60 Hz, 43 A Amps, Base Mount Length 4 in, Base Mount Width 6 1/2 in, Length 8 in, Width 6 13/16 in, Height 8 1/2 in, Standards ASHRAE, Includes Electricals and Mounting Accessories, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", (AM101-US-1LF)
- CHAMPION COOLER Corner Post with 9/16" Dome Plug (324003-060)
- WHITE-RODGERS 1E50N-301 24V Single Stage (1E50N-301)
- LOCK-TOP LOCK-TOP 09505 8 in. x 17 in. Lock-Top II Chimney Cap-Damper (9505)
- EMBRACO Refrigeration Compressor, 5300 BtuH, 115V (FFI12HBX1)
- EMBRACO Refrigeration Compressor, 6626 BtuH (NT6215Z)
- EMBRACO Refrigeration Compressor, 3135 BtuH, 115V (FF8.5HBK1)
- EMBRACO Refrigeration Compressor, 3080 BtuH, 115V (FF8.5BK)
- EMBRACO Refrigeration Compressor, 5000 BtuH, 115V (FFI12BX1)
- EMBRACO Refrigeration Compressor, 3650 BtuH, 115V (FF10HBX1)
- DELFIELD Compressor, SC12CLX.2,115/60HZ, DANFO (3527001)
- Embraco AC & Refrigeration Compressors