Shop All AC & Refrigeration Compressors
Embraco
Refrigeration Compressor, 5300 BtuH, 115V
Mfr # FFI12HBX1
Zoro # G1246384
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 5,300 BtuH
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Embraco
- MFR # FFI12HBX1
- Zoro # G1246384
- Country of Origin Brazil
- Category AC & Refrigeration Compressors
Dimensions
Base Mount Length | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 8 in |
Base Mount Width | 4 in |
Width | 6 3/4 in |
Length | 8 in |
Details
Item | Refrigeration Compressor |
BtuH | 5,300 BtuH |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Amps | 5.8 A |
Hz | 60 |
Condensing Temp @ ARI Standards | 130 Degrees F |
Standards | UL/CSA |
Refrigerant Type | R-134a |
Nominal HP | 1/3 hp |
Includes | Mounting Parts, Protector and Bale Strap, Relay, Terminal Cover |
Start Cap. MFD/Volts | 378 to 454/165 |
Type of Compressor Oil | POE |
Application | Refrigeration |
Evaporating Temp @ ARI Standards | 45 Degrees F |
Description
Refrigeration Compressor, BtuH 5,300 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/3 hp, 60 Hz, 5.8 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Base Mount Length 6 1/2 in, Base Mount Width 4 in, Length 8 in, Width 6 3/4 in, Height 8 in, Standards UL/CSA, Includes Mounting Parts, Protector and Bale Strap, Relay, Terminal Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Relay, Pneumatic (RP471A1002)
- ERIE Actuator, N/O, On/Off, 120V, High Temp (AG24B020)
- GOODWAY TECHNOLOGIES Flexible shaft 35' for 9/16"-1" ID Tubes (GTC-703-35)
- RHEEM Bore C, w/Ccw Blower Wheel 15x15, 1" (70-42540-02)
- EMBRACO Refrigeration Compressor, 5300 BtuH, PK20 (FFI12HBX)
- EMBRACO Refrigeration Compressor, 6626 BtuH (NT6215Z)
- EMBRACO Refrigeration Compressor, 3650 BtuH, 115V (FF10HBX1)
- EMBRACO Refrigeration Compressor, 3080 BtuH, 115V (FF8.5BK)
- EMBRACO Refrigeration Compressor, 3240 BtuH, 115V (FF10BX)
- EMBRACO Refrigeration Compressor, 4400 BtuH (FFI10HBX)
- AAON COMP ZR94KCETF5950 2303 (V3014B)
- Embraco AC & Refrigeration Compressors