Shop All AC & Refrigeration Compressors
Embraco
Refrigeration Compressor, 5000 BtuH, 115V
Mfr # FFI12BX1
Zoro # G1032762
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 5,000 BtuH
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Embraco
- MFR # FFI12BX1
- Zoro # G1032762
- Country of Origin Brazil
- Category AC & Refrigeration Compressors
Dimensions
Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Height | 8 in |
Base Mount Width | 4 in |
Base Mount Length | 6 1/2 in |
Width | 6 3/4 in |
Description
Refrigeration Compressor, BtuH 5,000 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-12, Nominal HP 1/3 hp, 60 Hz, 6.4 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 90 Degrees F, Liquid Temp @ ARI Standards 90 Degrees F, Base Mount Length 6 1/2 in, Base Mount Width 4 in, Length 8 in, Width 6 3/4 in, Height 8 in, Standards UL/CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-017)
- QMARK Mounting Frame, Recessed, 48 In.L, 24 In.W (QRF2448)
- VES Ceiling Fan, Blade White, 56" dia (118149)
- REZNOR Ignition Board (257531)
- EMBRACO Refrigeration Compressor, 4400 BtuH (FFI10HBX)
- EMBRACO Refrigeration Compressor, 5300 BtuH, 115V (FFI12HBX1)
- EMBRACO Refrigeration Compressor, 5300 BtuH, PK20 (FFI12HBX)
- EMBRACO Refrigeration Compressor, 3080 BtuH, 115V (FF8.5BK)
- EMBRACO Refrigeration Compressor, 3240 BtuH, 115V (FF10BX)
- EMBRACO Refrigeration Compressor, 6626 BtuH (NT6215Z)
- TRANE 4.5TON 460V 3PH SCROLL COMP (COM10053)
- Embraco AC & Refrigeration Compressors