Shop All AC & Refrigeration Compressors
Embraco
Refrigeration Compressor, 4400 BtuH, PK20
Mfr # FFI10HBX
Zoro # G3984009
product price: $3,551.99
/pk 20, $177.60/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,551.99
Free 30-Day Returns
Key Features
- BtuH 4,400
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Embraco
- MFR # FFI10HBX
- Zoro # G3984009
- Country of Origin Brazil
- Category AC & Refrigeration Compressors
Dimensions
Base Mount Width | 6 1/2 in |
Width | 6 13/16 in |
Height | 8 in |
Base Mount Length | 4 in |
Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Refrigeration Compressor |
BtuH | 4,400 |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Start Cap. MFD/Volts | 270 to 324/180 |
Hz | 60 |
Potential Relay | 513506009 |
Nominal HP | 1/3 hp |
Type of Compressor Oil | POE |
Amps | 35 A |
Includes | Electricals and Mounting Accessories |
Application | Vending Machine, Light Commercial Refrigeration |
Refrigerant Type | R-134a |
Standards | ASHRAE |
Description
Refrigeration Compressor, BtuH 4,400 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/3 hp, 60 Hz, 35 A Amps, Base Mount Length 4 in, Base Mount Width 6 1/2 in, Length 8 in, Width 6 13/16 in, Height 8 in, Standards ASHRAE, Includes Electricals and Mounting Accessories, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Thermostat and Humidistat Control Box (ILG-001TH)
- KOCH FILTER 24x24x1 High Capacity Pleated Air Filter, MERV 11 (102-500-010)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. (2031-0500-2050)
- TRUE MANUFACTURING Door Gasket, 23" x 25-1/2" (810859)
- EMBRACO Refrigeration Compressor, 5300 BtuH, 115V (FFI12HBX1)
- EMBRACO Refrigeration Compressor, 3650 BtuH, 115V (FF10HBX1)
- EMBRACO Refrigeration Compressor, 3135 BtuH, 115V (FF8.5HBK1)
- EMBRACO Refrigeration Compressor, 3080 BtuH, 115V (FF8.5BK)
- EMBRACO Refrigeration Compressor, 5300 BtuH, PK20 (FFI12HBX)
- EMBRACO Refrigeration Compressor, 4400 BtuH (FFI10HBX)
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- Embraco AC & Refrigeration Compressors