Shop All AC & Refrigeration Compressors
Embraco
Refrigeration Compressor, 4400 BtuH
Mfr # FFI10HBX
Zoro # G4050676
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 4,400 BtuH
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Embraco
- MFR # FFI10HBX
- Zoro # G4050676
- Country of Origin Brazil
- Category AC & Refrigeration Compressors
Dimensions
Height | 8 in |
Base Mount Length | 4 in |
Base Mount Width | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 8 in |
Width | 6 13/16 in |
Details
Item | Refrigeration Compressor |
BtuH | 4,400 BtuH |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Start Cap. MFD/Volts | 270 to 324/180 |
Potential Relay | 513506009 |
Standards | ASHRAE |
Amps | 35 A |
Refrigerant Type | R-134a |
Hz | 60 |
Nominal HP | 1/3 hp |
Type of Compressor Oil | POE |
Application | Vending Machine, Light Commercial Refrigeration |
Includes | Electricals and Mounting Accessories |
Description
Refrigeration Compressor, BtuH 4,400 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/3 hp, 60 Hz, 35 A Amps, Base Mount Length 4 in, Base Mount Width 6 1/2 in, Length 8 in, Width 6 13/16 in, Height 8 in, Standards ASHRAE, Includes Electricals and Mounting Accessories
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- BESTAIR PRO 20 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (SGMPR-2)
- ROBERTSHAW Gas Valve (720-051)
- ROBERTSHAW Digital Wall Thermostat, White, Plastic (RS8110)
- EMBRACO Refrigeration Compressor, 5300 BtuH, 115V (FFI12HBX1)
- EMBRACO Refrigeration Compressor, 3080 BtuH, 115V (FF8.5BK)
- EMBRACO Refrigeration Compressor, 6626 BtuH (NT6215Z)
- EMBRACO Refrigeration Compressor, 3135 BtuH, 115V (FF8.5HBK1)
- EMBRACO Refrigeration Compressor, 5000 BtuH, 115V (FFI12BX1)
- EMBRACO Refrigeration Compressor, 5300 BtuH, PK20 (FFI12HBX)
- COPELAND COMPRESSOR 208/230v 3Ph R410A 38000btu (ZP38K5E-TF5-800)
- Embraco AC & Refrigeration Compressors