Shop All AC & Refrigeration Compressors
Embraco
Refrigeration Compressor, 3240 BtuH, 115V
Mfr # FF10BX
Zoro # G1205285
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 3,240 BtuH
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Embraco
- MFR # FF10BX
- Zoro # G1205285
- Country of Origin Brazil
- Category AC & Refrigeration Compressors
Dimensions
Height | 8 in |
Width | 6 3/4 in |
Base Mount Length | 6 1/2 in |
Base Mount Width | 4 in |
Manufacturers Warranty Length | 1 yr |
Length | 8 in |
Details
Item | Refrigeration Compressor |
BtuH | 3,240 BtuH |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Hz | 60 |
Standards | UL/CSA |
Nominal HP | 1/4 hp |
Refrigerant Type | R-12 |
Includes | Mounting Parts, Protector and Bale Strap, Relay, Terminal Cover |
Start Cap. MFD/Volts | 270 to 324/165 |
Evaporating Temp @ ARI Standards | 45 Degrees F |
Type of Compressor Oil | POE |
Amps | 5.3 A |
Condensing Temp @ ARI Standards | 130 Degrees F |
Application | Refrigeration |
Description
Refrigeration Compressor, BtuH 3,240 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-12, Nominal HP 1/4 hp, 60 Hz, 5.3 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Base Mount Length 6 1/2 in, Base Mount Width 4 in, Length 8 in, Width 6 3/4 in, Height 8 in, Standards UL/CSA, Includes Mounting Parts, Protector and Bale Strap, Relay, Terminal Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT TAPE ELECTRCL 1/2""X30' (HCA)
- REZNOR 195666 Venter Wheel Revcor (195666)
- HONEYWELL Zd12X20Tz 24V Automatic (ZD12X20TZ)
- WELCH Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-46)
- EMBRACO Refrigeration Compressor, 5000 BtuH, 115V (FFI12BX1)
- EMBRACO Refrigeration Compressor, 5300 BtuH, 115V (FFI12HBX1)
- EMBRACO Refrigeration Compressor, 5300 BtuH, PK20 (FFI12HBX)
- EMBRACO Refrigeration Compressor, 3650 BtuH, 115V (FF10HBX1)
- EMBRACO Refrigeration Compressor, 3080 BtuH, 115V (FF8.5BK)
- EMBRACO Refrigeration Compressor, 4400 BtuH (FFI10HBX)
- DELFIELD Compressor, SC12CLX.2,115/60HZ, DANFO (3527001)
- Embraco AC & Refrigeration Compressors