Shop All AC & Refrigeration Compressors
Embraco
Refrigeration Compressor, 3135 BtuH, 115V
Mfr # FF8.5HBK1
Zoro # G1484244
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 3,135 BtuH
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Embraco
- MFR # FF8.5HBK1
- Zoro # G1484244
- Country of Origin Brazil
- Category AC & Refrigeration Compressors
Dimensions
Width | 6 3/4 in |
Manufacturers Warranty Length | 1 yr |
Length | 8 in |
Base Mount Width | 4 in |
Height | 8 in |
Base Mount Length | 6 1/2 in |
Details
Item | Refrigeration Compressor |
BtuH | 3,135 BtuH |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Evaporating Temp @ ARI Standards | 45 Degrees F |
Refrigerant Type | R-134a |
Condensing Temp @ ARI Standards | 130 Degrees F |
Standards | UL/CSA |
Nominal HP | 1/4 hp |
Application | Refrigeration |
Hz | 60 |
Amps | 4.4 A |
Includes | Mounting Parts, Protector and Bale Strap, Relay, Terminal Cover |
Type of Compressor Oil | POE |
Description
Refrigeration Compressor, BtuH 3,135 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/4 hp, 60 Hz, 4.4 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Base Mount Length 6 1/2 in, Base Mount Width 4 in, Length 8 in, Width 6 3/4 in, Height 8 in, Standards UL/CSA, Includes Mounting Parts, Protector and Bale Strap, Relay, Terminal Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Defrost STAT, 65 deg.-30 deg.F, SPDT, 3Wire (SL79005)
- ATCO Insulated Flexible Duct, Polyester (17002508)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 300 (6UED0)
- PERFECTPITCH HVAC R12 R22 R502 A-C Diagnostic Manifold Gauge Kit 60 in. Charging Hose; Multicolor (PE1587498)
- EMBRACO Refrigeration Compressor, 5300 BtuH, PK20 (FFI12HBX)
- EMBRACO Refrigeration Compressor, 3650 BtuH, 115V (FF10HBX1)
- EMBRACO Refrigeration Compressor, 5300 BtuH, 115V (FFI12HBX1)
- EMBRACO Refrigeration Compressor, 6626 BtuH (NT6215Z)
- EMBRACO Refrigeration Compressor, 3080 BtuH, 115V (FF8.5BK)
- EMBRACO Refrigeration Compressor, 3240 BtuH, 115V (FF10BX)
- LG A/C Compressor, 6.8A, Female, 1/2 (APG016KACS)
- Embraco AC & Refrigeration Compressors