Shop All AC & Refrigeration Compressors
Embraco
Refrigeration Compressor, 3080 BtuH, 115V
Mfr # FF8.5BK
Zoro # G1679002
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH 3,080 BtuH
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Embraco
- MFR # FF8.5BK
- Zoro # G1679002
- Country of Origin Brazil
- Category AC & Refrigeration Compressors
Dimensions
Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Base Mount Length | 6 1/2 in |
Height | 8 in |
Width | 6 3/4 in |
Base Mount Width | 4 in |
Details
Item | Refrigeration Compressor |
BtuH | 3,080 BtuH |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Hz | 60 |
Evaporating Temp @ ARI Standards | 45 Degrees F |
Application | Refrigeration |
Includes | Mounting Parts, Protector and Bale Strap, Relay, Terminal Cover |
Amps | 4.2 A |
Type of Compressor Oil | Alkybenzene |
Nominal HP | 1/4 hp |
Condensing Temp @ ARI Standards | 130 Degrees F |
Refrigerant Type | R-12 |
Standards | UL/CSA |
Description
Refrigeration Compressor, BtuH 3,080 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-12, Nominal HP 1/4 hp, 60 Hz, 4.2 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Base Mount Length 6 1/2 in, Base Mount Width 4 in, Length 8 in, Width 6 3/4 in, Height 8 in, Standards UL/CSA, Includes Mounting Parts, Protector and Bale Strap, Relay, Terminal Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, No (FV-0511VKS2)
- LENNOX Time Delay Relay, Le25G43 (25G43)
- KATS Circulating Tank Heater, 1000W, 120V (13100)
- KING ELECTRIC FAN COVER, WATER-RESISTANT, 24 INCH (FO-COVER-24)
- EMBRACO Refrigeration Compressor, 6626 BtuH (NT6215Z)
- EMBRACO Refrigeration Compressor, 5300 BtuH, 115V (FFI12HBX1)
- EMBRACO Refrigeration Compressor, 3135 BtuH, 115V (FF8.5HBK1)
- EMBRACO Refrigeration Compressor, 3650 BtuH, 115V (FF10HBX1)
- EMBRACO Refrigeration Compressor, 5000 BtuH, 115V (FFI12BX1)
- EMBRACO Refrigeration Compressor, 5300 BtuH, PK20 (FFI12HBX)
- YORK Compressor, 208/230V, 1-Phase, 25900 Btu (S1-015-03805-000)
- Embraco AC & Refrigeration Compressors