Shop All Ceiling Fans
Emblem
52 in. New Kids Room Decor Ceiling Fan; Lime Green
Mfr # EM983732
Zoro # G903875191
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983732
- Zoro # G903875191
- UPC # 727272252684
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The alabaster glass bowl light kit uses (2) 13W CFL bulbs. This fan comes with a 30 year manufacturer's warranty.
Features- 120 volt, 3-speed reversible motor
- Comes with 2" & 4" down rods
- Measures 17" from ceiling to bottom of fan with 4" down rod
- For indoor use only
- Color: Lime Green
- Size: 52"
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI 4kW Electric Utility Heater, 1-Phase, 240/208V (HF5840TC)
- ERIE Rebuild Repair Kit (630-240-1)
- DAYTON Air Curtain Blower, 3800 FPM (6E817)
- DAIKIN Motor, 115V, 0.2 HP, 1400 rpm, Double Shaft (106163004)
- HONEYWELL CEILING FANS Willow View, 52 in. Ceiling Fan with No Light, Brass (50502-40)
- PROMINENCE HOME Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (80017-40)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72336)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352REMO-RB 52 in. Pilette Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8352REMO/RB)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Anodized Black (HVLS 108 BLKA)
- BANSA ROSE 52-in Black Color-Changing Integrated LED Indoor Ceiling Fan with Light and Remote 5-Blade (FF-J5203AC)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7800300)
- Emblem Ceiling Fans