Shop All Ceiling Fans
Emblem
52 in. New Kids Room Decor Ceiling Fan; Hot Pink
Mfr # EM983736
Zoro # G803875239
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983736
- Zoro # G803875239
- UPC # 727272154681
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The alabaster glass bowl light kit uses (2) 13W CFL bulbs. This fan comes with a 30 year manufacturer's warranty.
Features- 120 volt, 3-speed reversible motor
- Comes with 2" & 4" down rods
- Measures 17" from ceiling to bottom of fan with 4" down rod
- For indoor use only
- Color: Hot Pink
- Size: 52"
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Replacement Kit, For Use With V8043 (272742A)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7A634)
- PLASTEC Blower, Forward Curve, 11 3/4 in (S16ST2P300)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- MRCOOL Cool Blade 14' Indoor Aluminum Ceiling Fan (MCFAN14PAGR)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50905)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- HUNTER Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51334)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, Oil-Rubbed Bronze (50183-40)
- WAC 3-Blade Smart Flush Mount Ceiling Fan 44" Matte Black w/3000K LED Light Kit and Remote Control (F-036)
- Emblem Ceiling Fans