Shop All Ceiling Fans
Emblem
52 in. New Flowers Floral Decor Ceiling Fan; Pink & Purple
Mfr # EM983735
Zoro # G803874997
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983735
- Zoro # G803874997
- UPC # 727272123731
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The alabaster glass bowl light kit uses (2) 13W CFL bulbs. This fan comes with a 30 year manufacturer's N/A.
Features- 120 volt, 3-speed reversible motor
- Comes with 2" & 4" down rods
- Measures 17" from ceiling to bottom of fan with 4" down rod
- For indoor use only
- Color: Pink & Purple
- Size: 52"
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR27)
- PRECISIONAIRE AAF Flanders 16 in. W X 24 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055.021624)
- HONEYWELL Hc26A1008 Humidifier Replacement (HC26A1008)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 7 (21C049)
- PROMINENCE HOME Rawling, 30 in. Ceiling Fan with Light, Bronze (51587-40)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53242)
- JANDORF Fan Light Switch (60304)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8211REMO-AB 52 in. Firtha Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8211REMO/AB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8388REMO-B 48 in. Aguano Lighted Ceiling Fan & Broad Leaf Blades; Black (CFL-8388REMO/B)
- MODERN FORMS FANS Aura Indoor or Outdoor Smart Ceiling Fan 2700-3000-4000-5000K LED in Matte Black (FR-W2303-72L-MB)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50512-40)
- Emblem Ceiling Fans & Accessories