Shop All Ceiling Fan Blades
Emblem
52 in. New Disney Winnie The Pooh & Friends Ceiling Fan Blades
Mfr # EM983760
Zoro # G403875325
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emblem
- MFR # EM983760
- Zoro # G403875325
- UPC # 727272252721
- Country of Origin China
- Category Ceiling Fan Blades
Description
Features
- Five decorated individual blades for a 52" ceiling fan
- These are universal blades (21" long) that fit most 52" ceiling fans
- They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc
- The blades are pre-drilled with holes for mounting, but may require additional drilling
- Size: 52"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier FILXXCAR0016, 2PK (16255.11H)
- HONEYWELL Thermostat Heating Lever White (CT50K1028/E1)
- HOSHIZAKI Gasket, 3A3330-01 (3A3330-01)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- Emblem Ceiling Fan Blades