Shop All Ceiling Fans
Emblem
52 in. New Disney Tinkerbell & Fairies Ceiling Fan
Mfr # EM983741
Zoro # G903875207
original price:
$246.99
10% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983741
- Zoro # G903875207
- UPC # 727272273825
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The alabaster glass bowl light kit uses (2) 13W CFL bulbs. This fan comes with a 30 year manufacturer's warranty.
Features- 120 volt, 3-speed reversible motor
- Comes with 2" & 4" down rods
- Measures 17" from ceiling to bottom of fan with 4" down rod
- For indoor use only
- Size: 52"
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 6" BVENT 45/60 Degrees Adj Elbow (6BVL45)
- GERMGUARDIAN Replacement Filter, HEPA (FLT5800)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A204)
- QWIKPRODUCTS QwikTreat Mold Test Kit (QT4200)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50594)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Anodized Black (HVLS 108 BLKA)
- MODERN FORMS Skylark 3-Blade Smart Ceiling Fan 54in Satin Brass Black 3000K LED Light Kit and Remote Control (FR-W2202-54L)
- WESTINGHOUSE CEILING FAN WHITE 42"" (72273)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51802-40)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- Emblem Ceiling Fans