Shop All Ceiling Fan Blades
Emblem
52 in. New Disney Tinkerbell & Fairies Ceiling Fan Blades
Mfr # EM983764
Zoro # G703875315
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983764
- Zoro # G703875315
- UPC # 727272238770
- Country of Origin China
- Category Ceiling Fan Blades
Description
Features
- Five decorated individual blades for a 52" ceiling fan
- These are universal blades (21" long) that fit most 52" ceiling fans
- They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc
- The blades are pre-drilled with holes for mounting, but may require additional drilling
- Size: 52"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Propylene Glycol, 55 gal, Blue (4188-35)
- QMARK SPST Thermostat (5813-0036-000)
- DAYTON Motor (22YH29)
- COMMERCIAL COOL 16 Wall Fan with Remote, White (CCFWR16W)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- Emblem Ceiling Fan Blades