Shop All Ceiling Fans
Emblem
52 in. New Dinosaur Dino Jurassic Park Ceiling Fan
Mfr # EM983730
Zoro # G403875219
original price:
$252.99
13% off
new price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983730
- Zoro # G403875219
- UPC # 727272154674
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The alabaster glass bowl light kit uses (2) 13W CFL bulbs. This fan comes with a 30 year manufacturer's warranty.
Features- 120 volt, 3-speed reversible motor
- Comes with 2" & 4" down rods
- Measures 17" from ceiling to bottom of fan with 4" down rod
- For indoor use only
- Size: 52"
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 36" L (SEC99AA-36C)
- HENRY TROPICOOL ROOF SEAL 10OZ (HE884004)
- WATTS Lf70A-Rk 0125129 Lead Free (LF70A-RK)
- LASKO 12" Oscillating Wall Mount Fan, M12900 (M12900)
- HUNTER Hunter Builder Deluxe 52 in. Brushed Nickel LED Indoor Ceiling Fan (53090)
- CRAFTMADE 58" Velocity Ceiling Fan (VE58FB3)
- WESTINGHOUSE Westinghouse 36321 Contractors Choice 52 in. Polished Brass Indoor Ceiling Fan (36321)
- WAC Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Aluminum with Remote Control (F-003)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423MB 52 in. Tisaphon Indoor Hand Pull Chain Ceiling Fan with Light Kit; Black (CFL-8423MB)
- HESSAIRE Hessaire 8.7 in. H X 5.5 in. W White Metal Oscillation Motor (6375700)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001HP-BRN)
- Emblem Ceiling Fans & Accessories