Shop All Ceiling Fans
Emblem
52 in. New Camouflage Camo Ceiling Fan; Mossy Oak
Mfr # EM983734
Zoro # G303875104
original price:
$252.99
9% off
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emblem
- MFR # EM983734
- Zoro # G303875104
- UPC # 727272199545
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 52" Ceiling Fan with Light Kit. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The alabaster glass bowl light kit uses (2) 13W CFL bulbs. This fan comes with a 30 year manufacturer's warranty.
Features- 120 volt, 3-speed reversible motor
- Comes with 2" & 4" down rods
- Measures 17" from ceiling to bottom of fan with 4" down rod
- For indoor use only
- Color: Mossy Oak
- Size: 52"
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Element, Wall Heater 3310 - 3320, 3kW (25465033)
- LIEBERT Leak Detector Cable, 35 ft. (176125P4)
- ALL-FILTERS 18X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18252.8 6PK)
- SIMPLE SPACES Simple Spaces LTFG-W18 Fireplace Grate, 5-Bar (LTFG-W18)
- MODERN FORMS Wynd XL 9-Blade Smart Ceiling Fan 72in Matte Black with 3000K LED Light Kit and Remote Control (FR-W2101-72L)
- MODERN FORMS 3-Blade Smart Ceiling Fan 56" Oil Rubbed Bronze/Dark Walnut w/3000K LED Light Kit and Remote Control (FR-W1817-56L)
- WESTINGHOUSE Ceiling Fan/Light Remote (77870)
- BANSA ROSE 52-in Black Color-Changing Integrated LED Indoor/Outdoor Ceiling Fan with Light 4-Blade (FF-J5202AC)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, Satin Nickel (80029-40)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte Black w/3000K LED Light Kit and Remote Control (F-034)
- ONE SMART CE ONE Smart 52 in. Smart Ceiling Fan, Works with Alexa and Google Home, Silver (OHCF03-MT)
- Emblem Ceiling Fans