Shop All Ceiling Fans
Emblem
42 in. New NCAA Minnesota Golden Gophers Ceiling Fan
Mfr # EM983667
Zoro # G403874649
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983667
- Zoro # G403874649
- UPC # 727272273665
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Size: 42"
- League: NCAA
- Team: University of Minnesota
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Actuator with Adjust Stroke, Positioner (MK4-7121)
- TEMPCO Heater, 240V, 42-1/2 In. L, 1200 Deg F (CSF00117)
- HONEYWELL Linear Pneumatic Actuator, 3 to 13 psi (MP909E1026/U)
- LASKO 52" Oscillating Pedestal Fan, 2535 (2535)
- HUNTER Hunter Fan Company 5102342 in. Conroy Onyx Ceiling Fan (51023)
- HONEYWELL CEILING FANS Eamon, 52 in. Ceiling Fan with Light & Remote Control, Bright White (50605-40)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59619)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Painted Nickel (P2605-152)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (48201C)
- QMARK Industrial Ceiling Fan, 1 Phase, 277 V AC (56007HP)
- WAC Blitzen Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Nickel with Remote Control (F-060)
- Emblem Ceiling Fans & Accessories