Shop All Ceiling Fans
Emblem
42 in. New NCAA Army West Point Black Knights Ceiling Fan
Mfr # EM983664
Zoro # G403874823
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emblem
- MFR # EM983664
- Zoro # G403874823
- UPC # 727272123663
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's N/A.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Size: 42"
- League: NCAA
- Team: United States Military Academy (Army)[A 35]
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 700/900/1600W W, 208/240V AC, Squirrel Cage Blower (RMC162W)
- MASTER Drum Fan 120VAC , (MAC-24DCT)
- MODERN FORMS 3-Blade Smart Ceiling Fan 52" Graphite Weathered Wood w/3000K LED Light Kit and Remote Control (FR-W2003-52L)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8477S-IGW Carbon Loft Youngberg 3-Blade Fandelier with Caged Metal Wood Frame & Remote - Forged Black; Imitation Wood Grain (CFL-8477S-IGW)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- PROMINENCE HOME Rawling, 30 in. Ceiling Fan with Light, Bronze (51587-40)
- HONEYWELL CEILING FANS Bonterra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50610-40)
- Emblem Ceiling Fans & Accessories