Shop All Ceiling Fans
Emblem
42 in. New Kids Room Decor Ceiling Fan; Yellow
Mfr # EM983699
Zoro # G603875224
original price:
$114.99
5% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983699
- Zoro # G603875224
- UPC # 727272252615
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Color: Yellow
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 14"x50ft. (2001-1400-1050)
- HONEYWELL LP to Natural Gas Conversion Kit (394588)
- HONEYWELL Q5001D1000 Valve Linkage W/80 (Q5001D1000)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 240VAC, 550W, 35"L x 4"W (DHLS20)
- PROMINENCE HOME Bali Breeze, 52 in. Ceiling Fan with Light & Remote Control, Bronze (41301-40)
- HUNTER Extension Downrod, 12", Matte Silver (99301)
- VES Ceiling Fan, Blade White, 56" dia (118149)
- PROMINENCE HOME Almadale, 56 in. Ceiling Fan with No Light, Brushed Nickel (50330-40)
- MODERN FORMS Hydra 8-Blade Ceiling Fan (FR-W1805-120L)
- MODERN FORMS Wynd XL 9-Blade Smart Ceiling Fan 72in Matte Black with 3000K LED Light Kit and Remote Control (FR-W2101-72L)
- HUNTER Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (50783)
- Emblem Ceiling Fans