Shop All Ceiling Fans
Emblem
42 in. New Kids Room Decor Ceiling Fan; Blue
Mfr # EM983680
Zoro # G003874957
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983680
- Zoro # G003874957
- UPC # 727272238626
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Color: Blue
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25SS4P075)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- GREENSEAM Round Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 26 GA, 6 in W, 6" L, 7 in H (GRR6P4PGA26)
- IEC 130HP, 115V FAN COIL MOTOR (E020-70556329)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with No Light, Brushed Nickel (50515-40)
- MODERN FORMS FANS Spinster Indoor or Outdoor Smart Ceiling Fan 3000K LED in Soft Brass/Matte Black (FR-W2404-60L-SB/MB)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AU52BNK3L)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- HUNTER Extension Downrod, 18", White (22727)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (50508-40)
- Emblem Ceiling Fans & Accessories