Shop All Ceiling Fans
Emblem
42 in. New Kids Flying Airplanes Planes Ceiling Fan
Mfr # EM983698
Zoro # G003874902
original price:
$126.99
10% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983698
- Zoro # G003874902
- UPC # 727272123694
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER Heated Air Curtain, 75 In. W, 14-3/4 In. H (CHD10-2072EZ-160-3X-G)
- ZORO SELECT Adjustable Limit, Auto Reset, 210-290 (6UDY7)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00083)
- DURAVENT 6" BVENT Tall Cone Flat Roof Flashing (6BVFF)
- WESTINGHOUSE Medallion Ceiling 16In Ant Brs (7776400)
- WAC 3-Blade Smart Ceiling Fan 54" Matte Black Distressed Koa w/3000K LED Light Kit and Remote Control (F-054)
- PROGRESS LIGHTING AirPro Ceiling Fan Accessory Brushed Nickel Canopy (P2666-09)
- HUNTER FAN CO. / CASABLANCA FAND CO. Hunter Fan 52in Builder Elite Energy Star Rated Ceiling Fan - Snow White (53240)
- HONEYWELL CEILING FANS Barcadero, 44 in. Ceiling Fan with Light, Brushed Nickel (50616-40)
- HUNTER Extension Downrod, 60", Black (25149)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- Emblem Ceiling Fans