Shop All Ceiling Fans
Emblem
42 in. New Floral Flowers Decor Ceiling Fan; Red
Mfr # EM983693
Zoro # G903874897
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983693
- Zoro # G903874897
- UPC # 727272154643
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Color: Red
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Air Cleaner Filter, 10x11x2-1/4, PK3 (F583)
- DANFOSS T2 Style Orifice 03 (068-2006)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGE4)
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte White with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- VES Ceiling Fan, 56" Blade Dia, 6697 cfm, Black (117699)
- MODERN FORMS Skylark 3-Blade Smart Ceiling Fan 54in Brushed Nickel/Ebony 3000K LED Light Kit and Remote Control (FR-W2202-54L)
- LUTRON Lutron Electronics Slide-To-Off Fan-Speed Control SFSQ-FH-WH (3007606)
- MAXIM Basic-Max 4-Light 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fn (89907FTSNWP)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50608-40)
- HUNTER Hunter Fan Company 5102342 in. Conroy Onyx Ceiling Fan (51023)
- Emblem Ceiling Fans