Shop All Ceiling Fans
Emblem
42 in. New Farm Trucks; Tractors & Transporation Ceiling Fan
Mfr # EM983697
Zoro # G403875042
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983697
- Zoro # G403875042
- UPC # 727272123687
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's N/A.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Blower Wheel, 3/4"Bore 12X11 (70-40514-01)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 22X10, TRUEZON (ZD22X10TZ)
- BESTAIR 24 in. W X 20 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-2024-8)
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59619)
- MAKITA Fan 13", 18V LXT (DCF301Z)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8342REMO 52 in. 5- Blade Bryanya Lighted Remote Controlled Ceiling Fans; Chrome - Silver (CFL-8342REMO)
- BOSTON HARBOR Fan Ceil 52In5Bld/3Lt Nat Iron (AC362+3L-NI-3L)
- PROGRESS LIGHTING Four Speed Fan Wall SWitch (P2613-30)
- WESTINGHOUSE Quince 24" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7224700)
- PROMINENCE HOME Atlas, 44 in. Ceiling Fan with Light & Remote Control, Sapphire Blue (51629-40)
- Emblem Ceiling Fans