Shop All Ceiling Fans
Emblem
42 in. New Emoji Ceiling Fan; Yellow
Mfr # EM983685
Zoro # G103875069
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983685
- Zoro # G103875069
- UPC # 727272252561
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Color: Yellow
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Muffler Kit 680 3/8x1/2 (83-21817-81)
- CHAMPION COOLER Blower Wheel, 16"x16-3/4"x1" (16BW)
- ERIE Actuator, 24V, 3 Wire (AT33A000)
- AAON CORE FILTER DRIER RCW48 (R14300)
- HUNTER 52" Blade Dia. Low Profile III - Antique Pewter (53071)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Bright White (51477-40)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, Brown (ICF96 WLORBUPS)
- PROGRESS LIGHTING Gulliver 23" 3-blade fandelier with LED lights (P250012-141-22)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with No Light, Brushed Nickel (50515-40)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (53188)
- Emblem Ceiling Fans & Accessories