Shop All Ceiling Fans
Emblem
42 in. New Disney Winnie The Pooh & Friends Ceiling Fan
Mfr # EM983691
Zoro # G503875218
original price:
$126.99
14% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983691
- Zoro # G503875218
- UPC # 727272238640
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's N/A.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Portable Gas Heater, Liquid Propane, 13,500 to 18,000 BtuH (HA2360R)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-001)
- ESSICK AIR Re-Circulating Pump, 0.85A, 230V (110468 / 230V)
- SOLARONICS Infrared Heater, Nat. Gas, 90,000 btuh, 120V (K-90 DSAN)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HONEYWELL CEILING FANS Bonterra, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50610-40)
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- ILIVING White 96 in. 8 feet HVLS 9 Blades BLDC Big Ceiling Fan, 17000 CFM with IR Remote (ILG8HVLS96)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50400)
- Emblem Ceiling Fans