Shop All Ceiling Fans
Emblem
42 in. New Disney Toy Story Buzz Woody Ceiling Fan
Mfr # EM983696
Zoro # G803874744
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983696
- Zoro # G803874744
- UPC # 727272252608
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 16 in. W X 16 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021616)
- MCDONNELL & MILLER Level Control (157S-RBP-MD)
- CARLIN 50824S Gas Valve 24 Volt (50824S)
- NORLAKE Door Gasket, 6-7/8" x 41-1/4" (149820)
- MODERN FORMS 8-Blade Smart Ceiling Fan 52" Oil Rubbed Bronze Barn Wood w/3000K LED Light Kit and Remote Control (FR-W2001-52L)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8446REMO-CH 52 in. Maree Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8446REMO/CH)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light & Remote Control, Bright White (51804-40)
- PROMINENCE HOME Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (80017-40)
- HUNTER Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan (3001137)
- HUNTER Extension Downrod, 48", White (26337)
- PROMINENCE HOME Sivan, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50757-40)
- Emblem Ceiling Fans