Shop All Ceiling Fan Blades
Emblem
42 in. New Disney Tangled Ceiling Fan Blades
Mfr # EM983717
Zoro # G503875249
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Emblem
- MFR # EM983717
- Zoro # G503875249
- UPC # 727272273788
- Country of Origin China
- Category Ceiling Fan Blades
Description
Features
- Four decorated individual blades for a 42" ceiling fan
- These are universal blades (17" long) that fit most 42" ceiling fans
- They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc
- The blades are pre-drilled with holes for mounting, but may require additional drilling
- The blades are reversible with a white finish on the other side
- Size: 42"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Barrel Stove Kit (BSK1000)
- ALL-FILTERS 16X16X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16161.C 4PK)
- FLEXAUST CO Ducting Hose, 15 ft L, Black/Yellow (4100600015)
- ATCO Insulated Flexible Duct, 12" Dia., 180F (17602512)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- Emblem Fan Blades and Propellers