Shop All Ceiling Fans
Emblem
42 in. New Dinosaur Dino Jurassic Park Ceiling Fan
Mfr # EM983684
Zoro # G503874969
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983684
- Zoro # G503874969
- UPC # 727272154636
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's warranty.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Quick Fit Duct, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 59.06" L, 9 in H (8040206778)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-16)
- AMERICAN LOUVER Dust Deflector, Rectangular, Plastic, PK5 (STR-DD-C5PK)
- DAYTON Round OEM Blower, 3037 RPM, 1 Phase, Direct, Rolled Steel (1TDN8)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (RG52BNK5L)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light Brushed Nickel (50601-40)
- WESTINGHOUSE Deacon 52-Inch Indoor/Outdoor Ceiling Fan (7216800)
- CASABLANCA Ceiling Fan Wall Control, 4 Speed Ceiling Fan and Light Control, (99195)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7861400)
- GLOBAL EQUIPMENT 96" Industrial Ceiling Fan, DC Motor, 6 Speed (PDC-096)
- PROGRESS LIGHTING Whirl, 60" Blade Dia., Ceiling Fan, 5 Blades (P2574-8130K)
- Emblem Ceiling Fans & Accessories