Shop All Ceiling Fans
Emblem
42 in. New Baby Nursery Woodlands Adventure Animals Ceiling Fan
Mfr # EM983681
Zoro # G803874904
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983681
- Zoro # G803874904
- UPC # 727272199460
- Country of Origin China
- Category Ceiling Fans
Description
Brand new 42" Hugger Ceiling Fan with Schoolhouse Style Light. It is a hand crafted ceiling fan perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc. The blades are reversible with an white finish on the other side. It has a convenient three speed switch for year round comfort. Summer-forward air motion creates cooling breeze and winter-reverse air flow recirculates rising warm air. The light uses a 60W candelabra bulb. This fan comes with a 15 year manufacturer's N/A.
Features- White finish with an attractive schoolhouse globe light
- Flush mount design for low ceilings
- Measures 12.5" from ceiling to bottom of fan
- 120 volt, 3-speed reversible motor
- Dual-capacitor speed control
- Double seal bearings for quiet smooth operation
- Self aligning blade arm eliminating any wobble
- Forward & reverse switch
- Uses single 60 watt candelabra bulb
- For indoor use only
- Size: 42"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FILTERS 1A-25B 10 Gph Fuel Filter 12 Psi (1A-25B)
- PORTACOOL Hard Water Treatment With 4 Strips (PARPACHWTB00)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170MA-1C)
- DAYTON Round OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (3FRE9)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- HONEYWELL CEILING FANS Glencrest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Iron (51653-40)
- HUNTER Hunter Fan 3001756 1 dia. x 96 in. 59 watt T8 Cool White Fluorescent Bulb Linear 5900 Lumen Ceiling Fan; 10 per Pack (3001756)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59366)
- PROMINENCE HOME Solana, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (80018-40)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59624)
- Emblem Ceiling Fans