Shop All Ceiling Fan Blades
Emblem
42 in. New Baby Nursery Jungle Animals Ceiling Fan Blades
Mfr # EM983702
Zoro # G103875038
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Emblem
- MFR # EM983702
- Zoro # G103875038
- UPC # 727272252622
- Country of Origin China
- Category Ceiling Fan Blades
Description
Features
- Four decorated individual blades for a 42" ceiling fan
- These are universal blades (17" long) that fit most 42" ceiling fans
- They are hand crafted ceiling fan blades perfect for any child's room, office, den, garage, playroom, bedroom, restaurant, etc
- The blades are pre-drilled with holes for mounting, but may require additional drilling
- The blades are reversible with a white finish on the other side
- Size: 42"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Liquid Shut Off Valve (90573)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, 24VAC (1F95-1291)
- CHAMPION COOLER Louver Assembly Complete for 75/85 SD/DD (322115-105)
- MCDONNELL & MILLER 47 Mechanical Water Feeder For (47)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- Emblem Ceiling Fan Blades