Shop All Desks
Embassy
U Shaped Desk, 91-1/2" D X 71.1" W X 66.8" H, Dark Chocolate, Melamine
Mfr # 60897-79
Zoro # G0731713
product price: $1,009.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,009.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 71.1"
- Overall Depth 91-1/2"
- Overall Height 66.8"
- Color Dark Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 91-1/2" |
Overall Height | 66.8" |
Height | 66.8" |
Width | 71.1" |
Details
Type | U Shaped Desk |
Item | Desk,U-Shaped,71",Dark Chocolate |
Color | Dark Chocolate |
Material | Melamine |
Number of Drawers | 3 |
Series | Embassy |
Number of Pedestals | 1 |
Top Material | Melamine |
Product Type | Desk,U-Shaped,71",Dark Chocolate |
Description
Desk,U-Shaped,71 In.,Dark Chocolate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7224)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 60" Panel (84 FM-60")
- OFFICESOURCE Crusader Collection Task Chair with Arms and Black Frame (7621AAFBK)
- EMBASSY Executive Desk, 29.8" D X 66" W X 30.4" H, Dark Chocolate, Melamine (60400-2179)
- EMBASSY Executive Desk, 29.8" D X 66" W X 30.4" H, Dark Chocolate, Melamine (60850-79)
- EMBASSY L Shaped Desk, 70" D X 66" W X 66.8" H, Dark Chocolate, Melamine (60853-79)
- EMBASSY Credenza, 23.4" D X 71.1" W X 30.4" H, Dark Chocolate, Melamine (60613-1179)
- EMBASSY Credenza, 12.9" D X 66" W X 36.4" H, Dark Chocolate (60520-2179)
- EMBASSY Executive Desk, 29.7" D X 71.1" W X 30.4" H, Dark Chocolate, Melamine (60890-79)
- BAXTON STUDIO Tobias Mid-Century Two-Tone White and Walnut Brown Finished Wood Storage Computer Desk with Shelves (181-11692-Zoro)
- Embassy Desks