Shop All Desks
This Product is Discontinued
Embassy
L Shaped Desk, 76.2" D, 71.1" W, 30.4" H, Tuscany Brown, Melamine (Discontinued)
Mfr # 60892-63
Zoro # G0730998
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 76.2"
- Overall Height 30.4"
- Color Tuscany Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 76.2" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 71.1" |
Details
Type | L Shaped Desk |
Item | Desk,L-Shaped,71",Tuscany Brown |
Color | Tuscany Brown |
Material | Melamine |
Number of Drawers | 3 |
Number of Pedestals | 1 |
Top Material | Melamine |
Series | Embassy |
Description
Desk,L-Shaped,71 In.,Tuscany Brown
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.