Shop All Desks
Embassy
L Shaped Desk, 76.2" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine
Mfr # 60892-79
Zoro # G0731731
product price: $628.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 76.2"
- Overall Height 30.4"
- Color Dark Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 76.2" |
Overall Height | 30.4" |
Width | 71.1" |
Height | 30.4" |
Details
Type | L Shaped Desk |
Item | Desk,L-Shaped,71",Dark Chocolate |
Color | Dark Chocolate |
Material | Melamine |
Number of Drawers | 3 |
Number of Pedestals | 1 |
Series | Embassy |
Top Material | Melamine |
Product Type | Desk,L-Shaped,71",Dark Chocolate |
Description
Desk,L-Shaped,71 In.,Dark Chocolate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- JENSEN Digital AM/FM Dual Alarm Clock Radio (JCR-160)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60850-79)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- EMBASSY U Shaped Desk, 91-1/2" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60897-79)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- EMBASSY Credenza, 23.4" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60613-1179)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- Embassy Desks